Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Woodhead Sensor Cables / Actuator Cables Mmc-4P-Mm-Rec- 1/2Npt-1M-Pvc 1200700178

Sensor Cables / Actuator Cables Mmc-4P-Mm-Rec- 1/2Npt-1M-Pvc (Discontinued)

  • Mfr # 1200700178
  • Zoro # G305865561
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1200700178
Zoro #
G305865561
UPC #
-
Country of Origin
United States

Dimensions

Length
1.0m
Wire Size (AWG)
18
Mounting Thread Size
1/2" - 14 NPT

Details

IP Rating
IP67
NEMA Rating
NEMA 6
Series
120070
Type
Single Ended (pigtail)
Keyway
Single
Temperature Range - Operating
-20° to +105°C
UL
E152210
Coupling Type
External Thread
Material - Component
Black Annodized Aluminum
Gender
Male
Voltage - Maximum
250V AC/DC
Panel Mount
Front
Wire/Cable Type
UL 1569
CSA
LR6837
Current - Maximum per Contact
4.0A
Orientation
Straight
Product Name
Micro-Change (M12)
Poles
4

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.