Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
No Product Image Available

Sensor Cables / Actuator Cables Nano-Chng M8 2 Mirco-Chng M12 (Discontinued)

  • Mfr # 1200870309
  • Zoro # G405782317
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1200870309
Zoro #
G405782317
UPC #
-
Country of Origin
Mexico

Dimensions

Length
3.28 ft
Wire Size (AWG)
24
Cable Diameter
4.32mm (.170")
Cable Length
1.0m (3.28')

Details

Item
Micro-Change (M12),Nano-Change (M8)
Material
Thermoplastic Elastomer
Type
Double Ended
Insulation Material
PVC
Max. Temp.
105°C
Maximum Voltage
60 V AC/75 V DC
Current
3 A
Color
Yellow
Minimum Operating Temperature
-20 Degrees
Maximum Operating Temperature
105 Degrees C
Wire Range
24 AWG
IP Rating
IP68
Series
120087
Connector Type
Female-Male
Contact Finish
Gold Plated
Current Rating
3 A
Standards
CSA Certified; UL E152210
Max. Voltage
60V AC; 75V DC
Current - Maximum per Contact
3.0A
Coupling Style
Threaded
UL
E152210
Material - Coupling Nut
Nickel-plated Brass
Product Name
Micro-Change (M12),Nano-Change (M8)
Connector End B
Micro-Change (M12)
Material - Connector Body
TPE
Material - O-Ring
Fluoro-elastomer
CSA
LR6837
Voltage - Maximum
60V AC / 75V DC
Temperature Range - Operating
-20° to +105°C
Poles
3
Orientation
Straight to Straight
Material - Cable Jacket
PVC
Connector End A
Nano-Change (M8)
Wire/Cable Type
E152210
Material - Plating Mating
Gold
LED Indicator
No
Material - Contact
Copper Alloy
Keyway
None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.