This item is Discontinued.

No Product Image Available

Sensor Cables / Actuator Cables Nanochg Se Crdst 3P Fem90D/Pgtl 5M (Discontinued)

  • Mfr # 1200270092
  • Zoro # G305785302
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1200270092
Zoro #
G305785302
UPC #
-
Country of Origin
Poland

Dimensions

Cable Length
5 m
Length
16.4 ft
Cable Diameter
4.70mm (.185")
Wire Size
24 AWG

Details

Item
Cordset
Insulation Material
PVC
Maximum Voltage
60 V
IP Rating
IP67
Maximum Operating Temperature
80 Degrees C
Color
Black
Material
Polyurethane
Max. Voltage
60V
Connector Type
Female-Pigtail
Contact Finish
Gold Plated
Type
Single Ended
Standards
UL E152210
Series
120027
Material - Plating Mating
Gold
Material - O-Ring
Fluoro-elastomer
Poles
3
Material - Connector Body
PUR
Material - Coupling Nut
Nickel-plated Brass
Keyway
A-coded
Material - Contact
Copper Alloy
Wire/Cable Type
UL 2464
Connector End A
Nano-Change (M8)
LED Indicator
No
Connector End B
Pigtail
Product Name
Nano-Change (M8)
Temperature Range - Operating
-25° to +80°C
Coupling Style
Threaded
Orientation
90° to Pigtail
Current - Maximum per Contact
3.0A
Voltage - Maximum
60V AC / 75V DC
UL
E152210
Max. Amps
3 A
Cable Jacket Material
PVC

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.