Zoro Homepage

Sensor Cables / Actuator Cables Nc-3P-Fe-90-10M-Pvc (Nut)

  • Mfr # 1200270093

  • Zoro # G105785328


product price: $32.99
/ea
Sold in multiples of 3 for $98.97

Key Features

Cable Length
10 m
Insulation Material
PVC
Maximum Voltage
60 V
IP Rating
IP67
Maximum Operating Temperature
80 Degrees C
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1200270093
Zoro #
G105785328
UPC #
-
Country of Origin
Poland

Dimensions

Cable Length
10 m
Length
32.81 ft
Cable Diameter
4.70mm (.185")
Wire Size
24 AWG

Details

Item
Cordset
Insulation Material
PVC
Maximum Voltage
60 V
IP Rating
IP67
Maximum Operating Temperature
80 Degrees C
Color
Black
Material
Polyurethane
Standards
UL E152210
Connector Type
Female-Pigtail
Contact Finish
Gold Plated
Type
Female-Pigtail
Series
120027
Max. Voltage
60V
Material - Connector Body
PUR
Connector End B
Pigtail
Product Name
Nano-Change (M8)
Orientation
90° to Pigtail
Poles
3
Coupling Style
Threaded
Material - Contact
Copper Alloy
Material - O-Ring
Fluoro-elastomer
Material - Coupling Nut
Nickel-plated Brass
Material - Plating Mating
Gold
Voltage - Maximum
60V AC / 75V DC
UL
E152210
Connector End A
Nano-Change (M8)
Wire/Cable Type
UL 2464
Current - Maximum per Contact
3.0A
Temperature Range - Operating
-25° to +80°C
LED Indicator
No
Keyway
A-coded
Cable Jacket Material
PVC
Max. Amps
3 A

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.