Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
No Product Image Available

Sensor Cables / Actuator Cables Nc 3P Fp 10M Snap #24 Pvc (Discontinued)

  • Mfr # 1200880027
  • Zoro # G405783772
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1200880027
Zoro #
G405783772
UPC #
-
Country of Origin
Mexico

Dimensions

Cable Length
10.0m (32.81')
Length
32.81 ft
Cable Diameter
4.32mm (.170")
Wire Size (AWG)
24

Details

Item
Nano-Change (M8)
Insulation Material
PVC
Maximum Voltage
60 V AC/75 V DC
IP Rating
IP67
Current
3 A
Minimum Operating Temperature
-20 Degrees
Maximum Operating Temperature
105 Degrees C
Material
Thermoplastic Elastomer
Wire Range
24 AWG
Color
Yellow
Current Rating
3 A
Contact Finish
Gold Plated
Max. Temp.
105°C
Connector Type
Female-Pigtail
Standards
CSA Certified; UL E152210
Max. Voltage
60V AC; 75V DC
Series
120088
Type
Single Ended
Material - Contact
Copper Alloy
Orientation
Straight to Pigtail
UL
E152210
Product Name
Nano-Change (M8)
Material - Connector Body
TPE
Keyway
None
Connector End B
Pigtail
Coupling Style
Snap
Material - Plating Mating
Gold
Poles
3
LED Indicator
No
Material - Cable Jacket
PVC
CSA
LR6837
Temperature Range - Operating
-20° to +105°C
Connector End A
Nano-Change (M8)
Current - Maximum per Contact
3.0A
Wire/Cable Type
E152210
Voltage - Maximum
60V AC / 75V DC

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.