Zoro Homepage

Sensor Cables / Actuator Cables Nc 3P Fp 5M 90D Coupler 24Awg

  • Mfr # 1200860348

  • Zoro # G205788359


product price: $58.49
/ea
Sold in multiples of 2 for $116.98

Key Features

Cable Length
5 m
Maximum Voltage
60 V AC/75 V DC
IP Rating
IP67
Minimum Operating Temperature
-25 Degrees
Maximum Operating Temperature
80 Degrees C
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1200860348
Zoro #
G205788359
UPC #
-
Country of Origin
Mexico

Dimensions

Cable Length
5 m
Length
16.4 ft
Cable Diameter
4.57mm (.180")
Wire Size
24 AWG

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.