Sensor Cables / Actuator Cables Nc 3P M/Mfe 1M 90/90 Cplr 24/3 (Discontinued)
- Mfr # 1200870088
- Zoro # G905782213
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1200870088
Zoro #
G905782213
UPC #
-
Country of Origin
Mexico
Dimensions
Length
3.28 ft
Details
Item
Female-Male Connector
Insulation Material
Thermoplastic Elastomer
Maximum Voltage
60 V AC/75 V DC
Current
3 A
Maximum Operating Temperature
105 Degrees C
Wire Range
24 AWG
Color
Yellow
Material
Thermoplastic Elastomer
Connector Type
Female-Male
Contact Finish
Gold Plated
Standards
CSA Certified; UL E152210
Max. Voltage
60V AC; 75V DC
Current Rating
3 A
Max. Temp.
105°C
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.