Zoro Homepage

Sensor Cables / Actuator Cables Nc 3P M/Mfe 2M 90/St Cplr 24/3

  • Mfr # 1200870254

  • Zoro # G605782346


product price: $38.49
/ea
Sold in multiples of 2 for $76.98

Key Features

Cable Length
2 m
Insulation Material
PVC
Maximum Voltage
60 V AC/75 V DC
IP Rating
IP68
Minimum Operating Temperature
-20 Degrees
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1200870254
Zoro #
G605782346
UPC #
-
Country of Origin
Mexico

Dimensions

Cable Length
2 m
Length
6.56 ft
Cable Diameter
4.32mm (.170")
Wire Size
24 AWG

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.