Zoro Homepage

Sensor Cables / Actuator Cables Nc 3P M/Mfe 5M St/90 Cplr 24/3

  • Mfr # 1200870248

  • Zoro # G605782230


product price: $57.55
/ea
Sold in multiples of 2 for $115.10

Key Features

Cable Length
5 m
Insulation Material
PVC
Maximum Voltage
60 V AC/75 V DC
IP Rating
IP67
Minimum Operating Temperature
-20 Degrees
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1200870248
Zoro #
G605782230
UPC #
-
Country of Origin
Mexico

Dimensions

Cable Length
5 m
Length
16.4 ft
Cable Diameter
4.32mm (.170")
Wire Size
24 AWG

Details

Item
Cordset
Insulation Material
PVC
Maximum Voltage
60 V AC/75 V DC
IP Rating
IP67
Minimum Operating Temperature
-20 Degrees
Maximum Operating Temperature
105 Degrees C
Material
Thermoplastic Elastomer
Color
Yellow
Standards
CSA Certified; UL E152210
Type
Double Ended
Max. Voltage
60V AC; 75V DC
Contact Finish
Gold Plated
Connector Type
Female-Male
Series
120087
Poles
3
UL
E152210
Temperature Range - Operating
-20° to +105°C
Material - Coupling Nut
Nickel-plated Brass
Material - Connector Body
TPE
Connector End A
Nano-Change (M8)
Material - O-Ring
Fluoro-elastomer
Keyway
A-coded
Voltage - Maximum
60V AC / 75V DC
Product Name
Nano-Change (M8)
Material - Contact
Copper Alloy
Coupling Style
Threaded
Orientation
90° to Straight
Connector End B
Nano-Change (M8)
LED Indicator
No
CSA
LR6837
Current - Maximum per Contact
3.0A
Wire/Cable Type
UL 2661
Material - Plating Mating
Gold
Max. Amps
3 A
Cable Jacket Material
PVC

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.