Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Sensor Cables / Actuator Cables Nc 3P M/Mfe 90/90 2M 24Awg

  • Mfr # 1200870089

  • Zoro # G705782154


product price: $39.65
/ea
Sold in multiples of 2 for $79.30

Key Features

Cable Length
2.0m (6.56')
Insulation Material
PVC
Maximum Voltage
60 V AC/75 V DC
IP Rating
IP67
Minimum Operating Temperature
-20 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1200870089
Zoro #
G705782154
UPC #
-
Country of Origin
Mexico

Dimensions

Cable Length
2.0m (6.56')
Cable Diameter
4.32mm (.170")
Wire Size
24 AWG

Details

Item
Cordset
Insulation Material
PVC
Maximum Voltage
60 V AC/75 V DC
IP Rating
IP67
Minimum Operating Temperature
-20 Degrees F
Maximum Operating Temperature
105 Degrees F
Color
Yellow
Type
Double Ended
Standards
UL E152210
Series
120087
Keyway
None
Material - Connector Body
TPE
CSA
LR6837
Orientation
90° to 90°
Material - Plating Mating
Gold
Voltage - Maximum
60V AC / 75V DC
UL
E152210
LED Indicator
No
Wire/Cable Type
E152210
Product Name
Nano-Change (M8)
Material - Contact
Copper Alloy
Connector End A
Nano-Change (M8)
Material - Coupling Nut
Nickel-plated Brass
Temperature Range - Operating
-20° to +105°C
Material - O-Ring
Fluoro-elastomer
Poles
3
Coupling Style
Threaded
Connector End B
Nano-Change (M8)
Current - Maximum per Contact
3.0A
Gender
Female-Male
Cable Jacket Material
PVC

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.