Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
No Product Image Available

Sensor Cables / Actuator Cables Nc 3P M/Mp 2M Coupler 24Awg Pv (Discontinued)

  • Mfr # 1200860132
  • Zoro # G605788300
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1200860132
Zoro #
G605788300
UPC #
-
Country of Origin
Mexico

Dimensions

Cable Length
2 m
Length
6.56 ft
Cable Diameter
4.32mm (.170")
Wire Size
24 AWG

Details

Item
Cordset
Insulation Material
PVC
Maximum Voltage
60 V AC/75 V DC
IP Rating
IP67
Maximum Operating Temperature
250 Degrees C
Material
Thermoplastic Elastomer
Color
Yellow
Connector Type
Male-Pigtail
Type
Single Ended
Standards
CSA Certified; UL E152210
Contact Finish
Gold Plated
Series
120086
Max. Voltage
60V AC; 75V DC
Max-Cycle
3
Wire/Cable Type
UL 2661
Material - Coupling Nut
Nickel-plated Brass
Max-Duration
5
CSA
LR6837
Keyway
A-coded
LED Indicator
No
Poles
3
Connector End A
Nano-Change (M8)
Material - Connector Body
TPE
UL
E152210
Material - Plating Mating
Gold
Coupling Style
Threaded
Product Name
Nano-Change (M8)
Current - Maximum per Contact
3.0A
Max-Temp
250
Temperature Range - Operating
-20° to +105°C
Connector End B
Pigtail
Voltage - Maximum
60V AC / 75V DC
Material - Contact
Copper Alloy
Orientation
Straight to Pigtail
Max. Amps
4 A
Cable Jacket Material
PVC

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.