Zoro Homepage

Sensor Cables / Actuator Cables Nc-4P-Fe-90-2M-Pvc

  • Mfr # 1200270152

  • Zoro # G705785544


product price: $21.35
/ea
Sold in multiples of 5 for $106.75

Key Features

Cable Length
2 m
Insulation Material
PVC
Maximum Voltage
30 V
IP Rating
IP67
Maximum Operating Temperature
80 Degrees C
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1200270152
Zoro #
G705785544
UPC #
-
Country of Origin
China

Dimensions

Cable Length
2 m
Length
6.56 ft
Cable Diameter
5.08mm (.200")
Wire Size
24 AWG

Details

Item
Cordset
Insulation Material
PVC
Maximum Voltage
30 V
IP Rating
IP67
Maximum Operating Temperature
80 Degrees C
Material
Polyurethane
Color
Black
Series
120027
Standards
UL E152210
Contact Finish
Gold Plated
Type
Single Ended
Connector Type
Female-Pigtail
Max. Voltage
30V
Temperature Range - Operating
-25° to +80°C
Orientation
90° to Pigtail
Product Name
Nano-Change (M8)
Poles
4
Material - Connector Body
PUR
Connector End A
Nano-Change (M8)
LED Indicator
No
Coupling Style
Threaded
Keyway
A-coded
Connector End B
Pigtail
Current - Maximum per Contact
3.0A
Material - Plating Mating
Gold
Material - O-Ring
Fluoro-elastomer
UL
E152210
Voltage - Maximum
60V AC / 75V DC
Wire/Cable Type
UL 2464
Material - Contact
Copper Alloy
Material - Coupling Nut
Nickel-plated Brass
Cable Jacket Material
PVC
Max. Amps
3 A

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.