Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Woodhead Sensor Cables / Actuator Cables Nc 4P Fp 10M 90D Coupler 24/4 1200860180

Sensor Cables / Actuator Cables Nc 4P Fp 10M 90D Coupler 24/4 (Discontinued)

  • Mfr # 1200860180
  • Zoro # G305788211
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1200860180
Zoro #
G305788211
UPC #
-
Country of Origin
Mexico

Dimensions

Cable Length
10.0m (32.81')
Length
32.81 ft
Wire Size (AWG)
24
Cable Diameter
4.57mm (.180")

Details

Item
Nano-Change (M8)
Insulation Material
PVC
Maximum Voltage
60 V AC/75 V DC
IP Rating
IP67
Current
3 A
Minimum Operating Temperature
-20 Degrees
Maximum Operating Temperature
105 Degrees C
Color
Yellow
Wire Range
24 AWG
Material
Thermoplastic Elastomer
Current Rating
3 A
Max. Temp.
105°C
Contact Finish
Gold Plated
Max. Voltage
60V AC; 75V DC
Standards
CSA Certified; UL E152210
Series
120086
Connector Type
Female-Pigtail
Type
Single Ended
Material - Cable Jacket
PVC
Temperature Range - Operating
-20° to +105°C
Product Name
Nano-Change (M8)
Material - Plating Mating
Gold
UL
E152210
Orientation
90° to Pigtail
Voltage - Maximum
60V AC / 75V DC
Current - Maximum per Contact
3.0A
Connector End B
Pigtail
Material - Contact
Copper Alloy
Poles
4
Wire/Cable Type
UL 2661
Material - Connector Body
TPE
CSA
LR6837
Connector End A
Nano-Change (M8)
LED Indicator
No
Coupling Style
Threaded
Material - Coupling Nut
Nickel-plated Brass
Keyway
A-coded
Material - O-Ring
Fluoro-elastomer

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.