Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Sensor Cables / Actuator Cables Nc 4P Fp 10M Coupler 24 Awg

  • Mfr # 1200860155

  • Zoro # G705788224


product price: $58.15
/ea
Sold in multiples of 24 for $1,395.60

Key Features

Cable Length
10 m
Insulation Material
PVC
Maximum Voltage
60 V AC/75 V DC
IP Rating
IP67
Minimum Operating Temperature
-20 Degrees
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1200860155
Zoro #
G705788224
UPC #
-
Country of Origin
Mexico

Dimensions

Cable Length
10 m
Length
32.81 ft
Cable Diameter
4.57mm (.180")
Wire Size
24 AWG

Details

Item
Cordset
Insulation Material
PVC
Maximum Voltage
60 V AC/75 V DC
IP Rating
IP67
Minimum Operating Temperature
-20 Degrees
Maximum Operating Temperature
105 Degrees C
Color
Yellow
Material
Thermoplastic Elastomer
Standards
CSA Certified; UL E152210
Type
Single Ended
Connector Type
Female-Pigtail
Max. Voltage
60V AC; 75V DC
Contact Finish
Gold Plated
Series
120086
Connector End A
Nano-Change (M8)
Wire/Cable Type
UL 2661
Current - Maximum per Contact
3.0A
Material - Plating Mating
Gold
Temperature Range - Operating
-20° to +105°C
Poles
4
Material - O-Ring
Fluoro-elastomer
Keyway
A-coded
Material - Connector Body
TPE
CSA
LR6837
LED Indicator
No
Voltage - Maximum
60V AC / 75V DC
Material - Contact
Copper Alloy
Orientation
Straight to Pigtail
Connector End B
Pigtail
UL
E152210
Material - Coupling Nut
Nickel-plated Brass
Coupling Style
Threaded
Product Name
Nano-Change (M8)
Cable Jacket Material
PVC
Max. Amps
3 A

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.