Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Woodhead Sensor Cables / Actuator Cables Nc 4P M/Mfe 4M St/St 24Awg Pvc 1200870097

Sensor Cables / Actuator Cables Nc 4P M/Mfe 4M St/St 24Awg Pvc (Discontinued)

  • Mfr # 1200870097
  • Zoro # G705782239
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1200870097
Zoro #
G705782239
UPC #
-
Country of Origin
Mexico

Dimensions

Cable Length
4.0m (13.12')
Length
13.12 ft
Cable Diameter
4.57mm (.180")
Wire Size (AWG)
24

Details

Item
Nano-Change (M8)
Insulation Material
PVC
Maximum Voltage
60 V AC/75 V DC
IP Rating
IP67
Maximum Operating Temperature
105 Degrees C
Color
Yellow
Material
Thermoplastic Elastomer
Wire Range
24 AWG
Connector Type
Female-Male
Contact Finish
Gold Plated
Max. Temp.
105°C
Max. Voltage
60V AC; 75V DC
Standards
CSA Certified; UL E152210
Series
120087
Type
Double Ended
Current Rating
4 A
Connector End B
Nano-Change (M8)
Orientation
Straight to Straight
Coupling Style
Threaded
Product Name
Nano-Change (M8)
Current - Maximum per Contact
3.0A
Voltage - Maximum
60V AC / 75V DC
LED Indicator
No
Keyway
A-coded
Material - Cable Jacket
PVC
Temperature Range - Operating
-20° to +105°C
Material - Plating Mating
Gold
Wire/Cable Type
UL 2661
UL
E152210
Poles
4
Material - Coupling Nut
Nickel-plated Brass
Material - Contact
Copper Alloy
Connector End A
Nano-Change (M8)
Material - Connector Body
TPE
CSA
LR6837
Material - O-Ring
Fluoro-elastomer

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.