Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Woodhead Sensor Cables / Actuator Cables Nc/Mic 3P F/Mm 2M #24/3 Pur 1200870004

Sensor Cables / Actuator Cables Nc/Mic 3P F/Mm 2M #24/3 Pur (Discontinued)

  • Mfr # 1200870004
  • Zoro # G305782561
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1200870004
Zoro #
G305782561
UPC #
-
Country of Origin
Mexico

Dimensions

Length
6.56 ft
Cable Diameter
4.32mm (.170")
Wire Size (AWG)
24
Cable Length
2.0m (6.56')

Details

Item
Micro-Change (M12),Nano-Change (M8)
Material
Thermoplastic Elastomer
Type
Double Ended
Insulation Material
Thermoplastic Elastomer
Max. Temp.
80°C
Maximum Voltage
60 V AC/75 V DC
Current
4 A
Color
Yellow
Minimum Operating Temperature
-25 Degrees
Maximum Operating Temperature
80 Degrees C
Wire Range
24 AWG
Connector Type
Female-Male
Max. Voltage
60V AC; 75V DC
Series
120087
Standards
CSA Certified; UL E152210
Contact Finish
Gold Plated
Current Rating
4 A
IP Rating
IP67
Orientation
Straight to Straight
CSA
LR6837
Poles
3
Voltage - Maximum
60V AC / 75V DC
Connector End B
Micro-Change (M12)
Keyway
None
Material - Contact
Copper Alloy
Wire/Cable Type
E152210
Connector End A
Nano-Change (M8)
UL
E152210
Material - Plating Mating
Gold
Material - O-Ring
Fluoro-elastomer
Material - Coupling Nut
Nickel-plated Brass
Coupling Style
Threaded
Product Name
Micro-Change (M12),Nano-Change (M8)
Temperature Range - Operating
-25° to +80°C
Current - Maximum per Contact
4.0A
Material - Connector Body
TPE
LED Indicator
No
Material - Cable Jacket
PUR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.