Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
No Product Image Available

Sensor Cables / Actuator Cables Nc/Mic 5P M/Mfe St/90 3M Nb (Discontinued)

  • Mfr # 1300300001
  • Zoro # G005787088
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1300300001
Zoro #
G005787088
UPC #
-
Country of Origin
Unknown

Dimensions

Cable Length
3.0m (9.84')
Wire Size (AWG)
26
Cable Diameter
5.33mm (.210")

Details

Item
DeviceNet
Insulation Material
PVC
Maximum Voltage
60 V AC/75 V DC
IP Rating
IP67
Current
2.0 A
Minimum Operating Temperature
-25 Degrees C
Maximum Operating Temperature
80 Degrees C
Color
Gray
Series
130030
Type
Double Ended
Keyway
Single
Material - Plating Mating
Gold
Current - Maximum per Contact
2.0A
Material - Cable Jacket
PVC
Material - Contact
Copper Alloy
Orientation
90° to Straight
Coupling Style
Threaded
LED Indicator
No
Voltage - Maximum
60V AC / 75V DC
Product Name
DeviceNet
Connector End B
Micro-Change (M12)
Color - Cable Jacket
Gray
Gender
Female-Male
Material - O-Ring
Nitrile Rubber
Material - Connector Body
TPE
Material - Coupling Nut
Nickel-plated Brass
Connector End A
Nano-Change (M8)
Wire/Cable Type
Ultra Thin
Poles
5
Temperature Range - Operating
-25° to +80°C

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.