Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Sensor Cables / Actuator Cables Rec M12 Eth 4P Dc Fe Wsor Bm 1M

  • Mfr # 1201088499

  • Zoro # G005784810


product price: $61.95
/ea
Sold in multiples of 2 for $123.90

Key Features

Type
Double Ended
Insulation Material
TPU
Maximum Voltage
30 V
Current
1.5 A
Color
Teal
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1201088499
Zoro #
G005784810
UPC #
-
Country of Origin
Poland

Dimensions

Cable Diameter
6.50mm (.256")
Wire Size (AWG)
24
Cable Length
1.0m (3.28')

Details

Item
Micro-Change (M12) Cat6A,RJ45
Type
Double Ended
Insulation Material
TPU
Maximum Voltage
30 V
Current
1.5 A
Color
Teal
Minimum Operating Temperature
-40 Degrees C
Maximum Operating Temperature
80 Degrees C
IP Rating
IP20, IP67 (M12 only)
Series
120108
Voltage - Maximum
30V
Material - Contact
Copper Alloy
Current - Maximum per Contact
1.5A
Material - Coupling Nut
Nickel-plated Brass
Protocol
EtherNet
Color - Cable Jacket
Teal
Coupling Style
Push and Latch, Threaded
Temperature Range - Operating
-40° to +80°C
Gender
Female-Male
Connector End A
Micro-Change (M12)
Performance Category
5e
Orientation
Straight to Straight
Material - O-Ring
Viton
Wire/Cable Type
Shielded TPU
Keyway
D-coded
UL
E361772
Poles
4
Product Name
Micro-Change (M12) Cat6A,RJ45
Material - Cable Jacket
TPU
LED Indicator
No
Material - Connector Body
TPU
Connector End B
RJ-45 (standard)
Material - Plating Mating
Gold

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.