This item is Discontinued.

Woodhead Sensor Cables / Actuator Cables Rec M8 4P Ac Ma Str Pvc 0 2M Bm Wir Unsh 1200905078

Sensor Cables / Actuator Cables Rec M8 4P Ac Ma Str Pvc 0 2M Bm Wir Unsh (Discontinued)

  • Mfr # 1200905078
  • Zoro # G105784079
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1200905078
Zoro #
G105784079
UPC #
-
Country of Origin
Poland

Dimensions

Length
0.2 m
Mounting Thread Size
M8 x 1.0
Wire Size (AWG)
24

Details

Item
Nano-Change (M8)
Maximum Voltage
60 V AC/75 V DC
IP Rating
IP67
Maximum Operating Temperature
90 Degrees C
Material
Brass
Wire Range
24 AWG
Series
120090
Max. Temp.
90°C
Current Rating
4 A
Connector Type
Male
Max. Voltage
60V AC; 75V DC
Type
Single Ended (pigtail)
Standards
UL E152210
Wire/Cable Type
UL 1569
Panel Mount
Back
UL
E152210
Voltage - Maximum
60V AC / 75V DC
Temperature Range - Operating
-25° to +90°C
Product Name
Nano-Change (M8)
Keyway
A-coded
Orientation
Straight
NEMA Rating
NEMA 6
Current - Maximum per Contact
3.0A
Poles
4
Coupling Type
External Thread
Material - Component
Nickel-plated Brass

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.