Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Sensor Cables / Actuator Cables Woodhead (Dnd11A-M020)

  • Mfr # 1300250290

  • Zoro # G805865689


product price: $81.89
/ea
Free Shipping & Returns

Key Features

Cable Length
2 m
IP Rating
IP67
Keyway
Single
Series
130025
Type
Double Ended
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1300250290
Zoro #
G805865689
UPC #
-
Country of Origin
Poland

Dimensions

Cable Length
2 m
Cable Diameter
7.24mm (.285")
Wire Size
22 AWG

Details

IP Rating
IP67
Keyway
Single
Series
130025
Type
Double Ended
Voltage - Maximum
300V AC/DC
Material - Plating Mating
Gold
Coupling Style
Threaded
Gender
Female-Male
Material - Connector Body
TPE
LED Indicator
No
UL
E152210
Current - Maximum per Contact
4.0A
Material - Contact
Brass
Orientation
Straight to Straight
Connector End B
Mini-Change
Temperature Range - Operating
-20° to +80°C
Connector End A
Mini-Change
Material - Coupling Nut
Die-Cast Zinc
Wire/Cable Type
Thin (Drop)
CSA
LR6837
Poles
5
Product Name
DeviceNet Trunk,Mini-Change
Cable Jacket Material
PVC
Cable Jacket Color
Gray
Item
Cordset

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.