Zoro Homepage

SERVICE DROP GRIP(.22-.32) SINGLEEYECLOS

  • Mfr # 36573

  • Zoro # G0395772


product price: $18.89
/ea
Sold in multiples of 4 for $75.56

Key Features

Mesh Length
0.083m (3.25")
Eye Type
Single
Approximate Break Strength
131.54kg (290 lbs)
Type
Support Grip
Bale Length
0.102m (4.00")
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
36573
Zoro #
G0395772
UPC #
78678835817
Country of Origin
Unknown

Dimensions

Mesh Length
0.083m (3.25")
Bale Length
0.102m (4.00")
Cable Diameter
5.59-8.13mm (.220-.320")

Details

Eye Type
Single
Approximate Break Strength
131.54kg (290 lbs)
Type
Support Grip
Body Style
Straight
Series
130094
CSA
LR32159
Product Name
Service-Drop
Material - Grip
Galvanized Steel

Description

Bus-Drop Support Grip, Single Eye, Cable Diameter 5.59-8.13mm (.220-.320"), Approximate Break Strength 131.54kg (290 lbs.)

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.