Zoro Homepage

Single Button 3 Pin Spst No/Nc 1

  • Mfr # 1301260366

  • Zoro # G405786933


product price: $107.99
/ea
Free Shipping & Returns

Key Features

Maximum Voltage
250 V AC
Current
10A
Material
Nylon
Standards
UL E70531
Type
Butt Splice
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1301260366
Zoro #
G405786933
UPC #
-
Country of Origin
Mexico

Details

Item
Butt Splice Wire Connector
Maximum Voltage
250 V AC
Current
10A
Material
Nylon
Standards
UL E70531
Type
Butt Splice
Series
130126
Emergency Stop
No
Poles
1
Number of Speeds
Single
Enclosure Rating
Weather Resistant

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.