Shop WOODHEAD
See all product information
Create Account
SJOW; Inline GFCI; Molded W-Splice GFCI Extension Cord, 12 AWG, 12/3, 3 Outlets, 5-15R, 5-15P, 3 ft
- Mfr # 14W47-W-IN
- Zoro # G2134256
product price:Â
$
455.99
/ea
Free Shipping & Returns
Key Features
Trade Designation
SJOW; Inline GFCI; Molded W-Splice
Number of Outlets
3
Plug Configuration
5-15P
Receptacle Configuration
5-15R
Power Indicator
No
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 14W47-W-IN
- Zoro #
- G2134256
- UPC #
- 78678835619
- Country of Origin
- Mexico
- Item
- GFCI Extension Cord
- Trade Designation
- SJOW; Inline GFCI; Molded W-Splice
- Number of Outlets
- 3
- Plug Configuration
- 5-15P
- Receptacle Configuration
- 5-15R
- Power Indicator
- No
- Gauge/Conductor
- 12/3
- Number of Conductors
- 3
- Voltage
- 125V AC
- Max. Amps
- 15 A
- Series
- 130154
- Gender
- Male-Female
- Poles
- 2-pole/3-wire
- Lighted Connector
- No
- IP Rating
- IP67
- Flange
- No
- Flip Lid
- No
Dimensions
- Wire Size
- 12 AWG
- Cord Length
- 3 ft
- Cord Grip Body Size
- F2 1/2"
Description
Watertite Inline GFCI Molded W Cordset, 2 Pole/3 Wire, Cordset Length 0.91m (3.0 ft.), NEMA 5-15, 125V
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.