Zoro Homepage

Spcutb30000Mmc23Pco/Iolled/Redxm8P4

  • Mfr # 1202540030

  • Zoro # G005946096


product price: $87.95
/ea
Free Shipping & Returns

Key Features

Type
Photoelectric
IP Rating
IP67
Temperature Range - Operating
-25° to +65°C
Series
120254
Switching Frequency
≤ 1000 Hz
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1202540030
Zoro #
G005946096
UPC #
-
Country of Origin
Sri Lanka

Dimensions

Housing Size
20 x 30mm
Sensor Housing Size
C23

Details

Type
Photoelectric
IP Rating
IP67
Temperature Range - Operating
-25° to +65°C
Series
120254
Switching Frequency
≤ 1000 Hz
Polarity
PNP
Operating Principle
Through-Beam (Receiver)
Material - Housing
ABS
Material - Window
PMMA
Output
Changeover/IOL
Operating Distance
0 - 30000mm
Product Name
Contrinex
Connection
Connector (M8, 4-pin)

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.