Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Woodhead Specialized Cables Bp D 4P F/Fr Ak 1/2 Npt #10 Pvc .5M 1300660260

Specialized Cables Bp D 4P F/Fr Ak 1/2 Npt #10 Pvc .5M (Discontinued)

  • Mfr # 1300660260
  • Zoro # G105782181
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1300660260
Zoro #
G105782181
UPC #
-
Country of Origin
Mexico

Dimensions

Length
0.5 m
Wire Size (AWG)
10
Mounting Thread Size
1/2" - 14 NPT

Details

Item
BradPower D-Size
Maximum Voltage
600 V
IP Rating
IP67
Current
25 A
Maximum Operating Temperature
90 Degrees C
Number of Ports
4
Material
Aluminum
Wire Range
10 AWG
Color
Black
Max. Voltage
600V
Connector Type
Female
Standards
UL E258922
Type
Single Ended (pigtail)
Max. Temp.
90°C
Current Rating
25 A
Series
130066
Poles
4
Wire/Cable Type
THHN
Keyway
Alternate
Product Name
BradPower D-Size
Material - Component
Black Annodized Aluminum
Current - Maximum per Contact
25.0A
Orientation
Straight
Temperature Range - Operating
-20° to +90°C
Coupling Type
Internal Thread
Panel Mount
Front
UL
E258922

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.