Zoro Homepage

SR075-UU DOUBLE U EYE

  • Mfr # 35272

  • Zoro # G0352957


product price: $83.15
/ea
Sold in multiples of 2 for $166.30
Free Shipping & Returns

Key Features

Mesh Length
0.356m (14.00")
Body Style
Straight
Bale Length
0.102m (4.00")
Material - Grip
Non-magnetic Tin Bronze Wire
Cable Diameter
19.05-25.15mm (.750-.990")
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
35272
Zoro #
G0352957
UPC #
78678835272
Country of Origin
Mexico

Dimensions

Mesh Length
0.356m (14.00")
Bale Length
0.102m (4.00")
Cable Diameter
19.05-25.15mm (.750-.990")

Details

Body Style
Straight
Material - Grip
Non-magnetic Tin Bronze Wire
CSA
LR32159
Approximate Break Strength
598.74kg (1320 lbs)
Eye Type
Double
Series
130094
Product Name
Standard Duty
Type
Support Grip

Description

Standard Duty Support Grip, Double "U" Eye, Split Rod, Single Weave, Cable Diameter 19.05-25.15mm (.750-.990"), Approximate Break Strength 598.74kg (1320 lbs.)

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.