
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
35335
Zoro #
G0357683
UPC #
78678835335
Country of Origin
Mexico
Dimensions
Mesh Length
0.432m (17.00")
Bale Length
0.457m (18.00")
Cable Diameter
38.10-44.20mm (1.500-1.740")
Details
CSA
LR32159
Body Style
Straight
Material - Grip
Non-magnetic Tin Bronze Wire
Approximate Break Strength
870.90kg (1920 lbs)
Eye Type
Locking Bale
Series
130094
Product Name
Standard Duty
Type
Support Grip
Description
Standard Duty Support Grip, Locking Bale Eye, Split Rod, Single Weave, Cable Diameter 38.10-44.20mm (1.500-1.740"), Approximate Break Strength 870.90kg (1920 lbs.)
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.