
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
35197
Zoro #
G0358304
UPC #
78678835197
Country of Origin
Mexico
Dimensions
Mesh Length
0.356m (14.00")
Bale Length
0.102m (4.00")
Cable Diameter
19.05-25.15mm (.750-.990")
Details
CSA
LR32159
Material - Grip
Non-magnetic Tin Bronze Wire
Body Style
Straight
Approximate Break Strength
435.45kg (960 lbs)
Description
Standard Duty Support Grip, Offset Eye, Split Lace, Single Weave, Cable Diameter 19.05-25.15mm (.750-.990"), Approximate Break Strength 435.45kg (960 lbs.)
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.