
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
35229
Zoro #
G805947576
UPC #
-
Country of Origin
Mexico
Dimensions
Mesh Length
0.406m (16.00")
Cable Diameter
31.75-37.85mm (1.250-1.490")
Bale Length
0.457m (18.00")
Details
Item
Wire Terminal
CSA
LR32159
Approximate Break Strength
870.90kg (1920 lbs)
Eye Type
Locking Bale
Body Style
Straight
Series
130094
Material - Grip
Non-magnetic Tin Bronze Wire
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.