Zoro Homepage

SS150-OF LACE OFFSET EYE

  • Mfr # 35200

  • Zoro # G0346298


product price: $78.49
/ea
Free Shipping & Returns

Key Features

Mesh Length
0.432m (17.00")
Body Style
Straight
CSA
LR32159
Approximate Break Strength
762.04kg (1680 lbs)
Material - Grip
Non-magnetic Tin Bronze Wire
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
35200
Zoro #
G0346298
UPC #
78678835200
Country of Origin
Mexico

Dimensions

Mesh Length
0.432m (17.00")
Cable Diameter
38.10-44.20mm (1.500-1.740")
Bale Length
0.127m (5.00")

Details

Body Style
Straight
CSA
LR32159
Approximate Break Strength
762.04kg (1680 lbs)
Material - Grip
Non-magnetic Tin Bronze Wire
Eye Type
Offset
Product Name
Standard Duty
Type
Support Grip
Series
130094

Description

Standard Duty Support Grip, Offset Eye, Split Lace, Single Weave, Cable Diameter 38.10-44.20mm (1.500-1.740"), Approximate Break Strength 1179.34kg (2600 lbs.)

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.