
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
36124
Zoro #
G0360298
UPC #
78678836124
Country of Origin
Mexico
Dimensions
Mesh Length
0.483m (19.00")
Cable Diameter
44.45-50.55mm (1.750-1.990")
Details
Type
Pulling Grip
Body Style
Straight
Approximate Break Strength
3, 311.22kg (7, 300 lbs)
Product Name
Medium Duty
Eye Type
Offset
Series
130095
Material - Grip
Galvanized Steel
CSA
LR32159
Description
Medium Duty Wire Mesh Slack Grip Cable, Split Lace, Double Weave, Offset Eye, Medium Mesh Length 0.483m (19.00"), Approximate Break Strength 3311.22kg (7300 lbs.)
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.