Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Standard Circular Connector C-Size Mc Rec Close Cap Sst

  • Mfr # 1302011121

  • Zoro # G205784948


product price: $57.49
/ea
Sold in multiples of 2 for $114.98

Key Features

Material
Stainless Steel
Connector Type
Female
Type
Accessory - Closure Cap
Series
130201
Product Name
Mini-Change
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1302011121
Zoro #
G205784948
UPC #
-
Country of Origin
Mexico

Details

Item
Closure Cap
Material
Stainless Steel
Connector Type
Female
Type
Accessory - Closure Cap
Series
130201
Product Name
Mini-Change
Coupling Type
Internal Thread
Diagnostics / LEDs
No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.