Standard Circular Connector Hi-Amp Turnex L16-20 Plug 3P4W

  • Mfr # 1301450019

  • Zoro # G305783742


product price: $54.45
/ea
Sold in multiples of 2 for $108.90

Key Features

Maximum Voltage
480 V
Current
20 A
Type
Plug
Max. Voltage
480V
Series
130145
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1301450019
Zoro #
G305783742
UPC #
-
Country of Origin
Mexico

Details

Item
Safeway Plug
Maximum Voltage
480 V
Current
20 A
Type
Plug
Max. Voltage
480V
Series
130145
Connector Type
Male
Standards
CSA Certified; UL E10176
Current Rating
20 A
Voltage - Maximum
3Ø 480V
Locking Blade
Yes
Current - Maximum per Contact
20.0A
UL
E10176
NEMA Configuration
NEMA L16-20
Product Name
Safeway
GFCI
No
Poles
3-pole/4-wire
Flange
No
Lighted Connector
No
CSA
LR6837
Flip Lid
No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.