Standard Circular Connector Hi-Amp Turnex L16-20 Plug 3P4W
Mfr # 1301450020
Zoro # G205783699
product price: $56.39
/ea
Sold in multiples of 2 for $112.78
Key Features
Maximum Voltage
480 V
Current
20 A
Max. Voltage
480V
Current Rating
20 A
Connector Type
Male
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1301450020
Zoro #
G205783699
UPC #
-
Country of Origin
Mexico
Details
Item
Wire Connector
Maximum Voltage
480 V
Current
20 A
Max. Voltage
480V
Current Rating
20 A
Connector Type
Male
Standards
CSA Certified
Type
Plug
Series
130145
Voltage - Maximum
3Ø 480V
Current - Maximum per Contact
20.0A
NEMA Configuration
NEMA L16-20
Poles
3-pole/4-wire
Lighted Connector
No
GFCI
No
Locking Blade
Yes
Product Name
Safeway
Flip Lid
No
Flange
No
CSA
LR6837
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.