Standard Circular Connector Hi-Amp Turnex L16-30 Plug 3P4W

  • Mfr # 1301450056

  • Zoro # G505784402


product price: $67.29
/ea
Sold in multiples of 2 for $134.58

Key Features

Maximum Voltage
480 V
Current
30 A
Connector Type
Male
Series
130145
Max. Voltage
480V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1301450056
Zoro #
G505784402
UPC #
-
Country of Origin
Mexico

Details

Item
Safeway Plug
Maximum Voltage
480 V
Current
30 A
Connector Type
Male
Series
130145
Max. Voltage
480V
Type
Plug
Standards
CSA Certified; UL E10176
Current Rating
30 A
Flip Lid
No
NEMA Configuration
NEMA L16-30
Lighted Connector
No
Current - Maximum per Contact
30.0A
Poles
3-pole/4-wire
Locking Blade
Yes
GFCI
No
Product Name
Safeway
Flange
No
CSA
LR6837
UL
E10176
Voltage - Maximum
3Ø 480V

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.