Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Standard Circular Connector Hi-Amp Turnex L6-20 Plug 2P3W

  • Mfr # 1301450011

  • Zoro # G305784008


product price: $37.59
/ea
Sold in multiples of 3 for $112.77

Key Features

Maximum Voltage
250 V
Current
20 A
Series
130145
Connector Type
Male
Max. Voltage
250V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1301450011
Zoro #
G305784008
UPC #
-
Country of Origin
Mexico

Details

Item
Wire Connector
Maximum Voltage
250 V
Current
20 A
Series
130145
Connector Type
Male
Max. Voltage
250V
Standards
CSA Certified; UL E10176
Type
Plug
Current Rating
20 A
CSA
LR6837
Product Name
Safeway
Flange
No
Locking Blade
Yes
Current - Maximum per Contact
20.0A
UL
E10176
NEMA Configuration
NEMA L6-20
GFCI
No
Flip Lid
No
Poles
2-pole/3-wire
Lighted Connector
No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.