Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Woodhead Standard Circular Connector Mc 4P M/Attac Str Pg13.5 1300170018

Standard Circular Connector Mc 4P M/Attac Str Pg13.5 (Discontinued)

  • Mfr # 1300170018
  • Zoro # G305785524
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1300170018
Zoro #
G305785524
UPC #
-
Country of Origin
Mexico

Dimensions

Max. Single Wire Size
15 AWG
Min. Single Wire Size
24 AWG
Cable Diameter
5.08-11.43mm (.200-.450")
Wire Size (AWG)
15 to 24
Minimum Single Wire Size
24 AWG
Maximum Single Wire Size
15 AWG

Details

Item
Mini-Change
Insulation Material
Nylon
Maximum Voltage
600 V AC/DC
IP Rating
IP67
Current
13 A
Minimum Operating Temperature
-20 Degrees C
Maximum Operating Temperature
80 Degrees C
Material
Nylon
Current Rating
13 A
Type
Field Attachable Connector
Max. Temp.
80°C
Contact Finish
Gold Plated
Connector Type
Male
Max. Voltage
600V AC/DC
Series
130017
Standards
CSA Certified
Material - Plating Mating
Gold
Poles
4
CSA
LR6837
Material - Coupling Nut
Nickel-plated Brass
Coupling Type
Internal Thread
Material - Contact
Copper Alloy
Temperature Range - Operating
-20°C to +80°C
Diagnostics / LEDs
No
Product Name
Mini-Change
Orientation
Straight
Approvals
cCSAus certified
Keyway
Single
Current - Maximum per Contact
13.0A

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.