Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Standard Circular Connector Mc 5P F-Attch Str Pg13.5

  • Mfr # 1300170023

  • Zoro # G205785488


product price: $34.29
/ea
Sold in multiples of 3 for $102.87

Key Features

Insulation Material
Nylon
Maximum Voltage
600 V AC/DC
IP Rating
IP67
Current
8 A
Minimum Operating Temperature
-20 Degrees C
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1300170023
Zoro #
G205785488
UPC #
-
Country of Origin
Poland

Dimensions

Max. Single Wire Size
15 AWG
Min. Single Wire Size
24 AWG
Cable Diameter
5.08-11.43mm (.200-.450")
Wire Size (AWG)
15 to 24
Minimum Single Wire Size
24 AWG
Maximum Single Wire Size
15 AWG

Details

Item
Mini-Change Connector
Insulation Material
Nylon
Maximum Voltage
600 V AC/DC
IP Rating
IP67
Current
8 A
Minimum Operating Temperature
-20 Degrees C
Maximum Operating Temperature
80 Degrees C
Number of Ports
5
Material
Nylon
Max. Voltage
600V AC/DC
Contact Finish
Gold Plated
Standards
CSA Certified
Current Rating
8 A
Max. Temp.
80°C
Series
130017
Type
Field Attachable Connector
Connector Type
Female
Current - Maximum per Contact
8.0A
Keyway
Single
Orientation
Straight
Approvals
cCSAus certified
Product Name
Mini-Change
Material - Coupling Nut
Nickel-plated Brass
Coupling Type
Internal Thread
Diagnostics / LEDs
No
CSA
LR6837
Poles
5
Material - Contact
Copper Alloy
Material - Plating Mating
Gold
Temperature Range - Operating
-20°C to +80°C

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.