
Standard Circular Connector Mc 5P M/M-Attach Str Pg13.5
Mfr # 1300170029
Zoro # G005785442
product price: $33.35
/eaSold in multiples of 3 for $100.05
Key Features
Insulation Material
Nylon
Maximum Voltage
600 V AC/DC
IP Rating
IP67
Maximum Operating Temperature
80 Degrees C
Material
Nylon
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1300170029
Zoro #
G005785442
UPC #
-
Country of Origin
Poland
Dimensions
Cable Diameter
5.08-11.43mm (.200-.450")
Wire Size
15 AWG to 24 AWG
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.