Standard Circular Connector Mc 5P M/M-Attach Str Pg13.5 (Discontinued)
- Mfr # 1300170030
- Zoro # G905785429
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1300170030
Zoro #
G905785429
UPC #
-
Country of Origin
Germany
Dimensions
Min. Single Wire Size
24 AWG
Max. Single Wire Size
15 AWG
Maximum Single Wire Size
15 AWG
Minimum Single Wire Size
24 AWG
Details
Item
Wire Connector
Insulation Material
Nylon
Maximum Voltage
600 V AC/DC
Current
8 A
Maximum Operating Temperature
80 Degrees C
Material
Nylon
Connector Type
Male
Max. Temp.
80°C
Standards
CSA Certified
Current Rating
8 A
Contact Finish
Gold Plated
Max. Voltage
600V AC/DC
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.