Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
No Product Image Available

Standard Circular Connector Mc 5P M/Mp Led Terminator (Discontinued)

  • Mfr # 1300390371
  • Zoro # G005787439
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1300390371
Zoro #
G005787439
UPC #
-
Country of Origin
Mexico

Dimensions

Cable Length
75.00mm
Wire Size (AWG)
16
Wire Insulation Diameter
2.03-2.39mm

Details

Item
Ultra-Fit
Insulation Material
PVC
Maximum Voltage
600 V AC (RMS)/DC
Current
8 A
Maximum Operating Temperature
60 Degrees C
Application
Power, Wire-to-Board
Material
PVC
Color
Red
Type
Ultra-Fit Crimp Terminals
Series
217471
Max. Voltage
50V AC/DC
Connector Type
Male
Contact Finish
Gold Plated
Current Rating
8 A
Max. Temp.
60°C
Assembly Configuration
Pre-crimped Lead Only
Material - Metal
High Conductivity Copper
Circuits (Loaded)
1
Product Name
Ultra-Fit
Material - Plating Mating
Tin
Termination Interface Style
Crimp or Compression
Wire/Cable Type
UL 1061
Connector to Connector
Ultra-Fit Crimp Terminals
Color - Resin
Red
Gender
Female-Pigtail
Current - Maximum per Contact
12.0A
Single Ended
Yes
Voltage - Maximum
600V AC (RMS)/DC
Termination Style
Crimp or Compression

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.