Zoro Homepage

Standard Circular Connector Mc Devicenet Segmented Pwr Tee

  • Mfr # 1300350068

  • Zoro # G705786831


product price: $114.99
/ea
Free Shipping & Returns

Key Features

Maximum Voltage
600 V
IP Rating
IP67
Minimum Operating Temperature
-20 Degrees F
Maximum Operating Temperature
105 Degrees F
Color
Gray
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1300350068
Zoro #
G705786831
UPC #
-
Country of Origin
Mexico

Details

Item
DeviceNet Trunk
Maximum Voltage
600 V
IP Rating
IP67
Minimum Operating Temperature
-20 Degrees F
Maximum Operating Temperature
105 Degrees F
Color
Gray
Series
130035
Type
Drop Tee
Left Trunk Gender
Male
Temperature Range - Operating
-20° to +105°C
Material - Connector Body
TPE
Product Name
DeviceNet Trunk
Keyway
Single
Voltage - Maximum
600V
Right Trunk Connector
Mini-Change
Poles
5
Material - Coupling Nut
Black Epoxy Coated Zinc
Drop Gender
Female
Drop Connector
Mini-Change
Left Trunk Connector
Mini-Change
LED Indicator
No
Current - Maximum per Contact
8.0A
Color - Cable Jacket
Gray
Right Trunk Gender
Female

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.