This item is Discontinued.

Woodhead Standard Circular Connector P&S 2P 3W 20A/ 125V Conn. Wtrtt 1301500037

Standard Circular Connector P&S 2P 3W 20A/ 125V Conn. Wtrtt (Discontinued)

  • Mfr # 1301500037
  • Zoro # G605787198
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1301500037
Zoro #
G605787198
UPC #
-
Country of Origin
Germany

Details

Item
Female Connector
Maximum Voltage
125 V
Current
20 A
Current Rating
20 A
Max. Voltage
125V
Features
Flip Lid
Connector Type
Female

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.