Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Woodhead Standard Circular Connector P&S 2P 3W 20A/ 125V Plug Wtrtt 1301500050

Standard Circular Connector P&S 2P 3W 20A/ 125V Plug Wtrtt (Discontinued)

  • Mfr # 1301500050
  • Zoro # G305787719
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1301500050
Zoro #
G305787719
UPC #
-
Country of Origin
Germany

Details

Item
Watertite Plug
Maximum Voltage
125 V
IP Rating
IP67
Current
20 A
Number of Ports
2
Type
Plug
Max. Voltage
125V
Current Rating
20 A
Series
130150
Connector Type
Male
Specialty
Pin and Sleeve
Product Name
Watertite
Lighted Connector
No
Current - Maximum per Contact
20.0A
Flip Lid
No
Locking Blade
Yes
Poles
2-pole/3-wire
Flange
No
GFCI
No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.