This item is Discontinued.

Woodhead Standard Circular Connector P&S 2P 3W 20A/ 125V Rcpt. Wtrtt 1301500057

Standard Circular Connector P&S 2P 3W 20A/ 125V Rcpt. Wtrtt (Discontinued)

  • Mfr # 1301500057
  • Zoro # G305787696
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1301500057
Zoro #
G305787696
UPC #
-
Country of Origin
Germany

Details

Item
Watertite Receptacle
Maximum Voltage
125 V
IP Rating
IP67
Current
20 A
Max. Voltage
125V
Current Rating
20 A
Features
Flanged; Flip Lid
Series
130150
Connector Type
Female
Type
Receptacle
Standards
UL E145923
Flip Lid
Yes
UL
E145923
Lighted Connector
No
Current - Maximum per Contact
20.0A
Receptacle Type
Single
Flange
Yes
Product Name
Watertite
Specialty
Pin and Sleeve
GFCI
No
Locking Blade
Yes
Poles
2-pole/3-wire

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.