Standard Circular Connector P&S 3P 4W 60A/ 3P 250V Connect (Discontinued)
- Mfr # 1301500192
- Zoro # G405788159
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1301500192
Zoro #
G405788159
UPC #
-
Country of Origin
Germany
Details
Item
Watertite Connector
Maximum Voltage
250 V
IP Rating
IP67
Current
60 A
Current Rating
60 A
Type
Pin and Sleeve Connector
Connector Type
Female
Series
130150
Features
Flip Lid
Max. Voltage
250V
Poles
3-pole/4-wire
Flange
No
Specialty
Pin and Sleeve
Lighted Connector
No
Locking Blade
Yes
Voltage - Maximum
3Ø 250V
Current - Maximum per Contact
60.0A
Receptacle Type
Single
Flip Lid
Yes
Product Name
Watertite
GFCI
No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.