Zoro Homepage

Standard Circular Connector P&S 3P4W 20A/ 3Ph 250V Rec.Splf

  • Mfr # 1301500150

  • Zoro # G205788076


product price: $173.99
/ea
Free Shipping & Returns

Key Features

Maximum Voltage
250 V
IP Rating
IP67
Current
20 A
Length
9.5 in
Standards
UL E145923
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1301500150
Zoro #
G205788076
UPC #
-
Country of Origin
Germany

Dimensions

Length
9.5 in

Details

Item
Watertite Receptacle
Maximum Voltage
250 V
IP Rating
IP67
Current
20 A
Standards
UL E145923
Current Rating
20 A
Type
Receptacle
Max. Voltage
250V
Features
Flanged; Flip Lid
Connector Type
Female
Series
130150
UL
E145923
Flip Lid
Yes
Poles
3-pole/4-wire
Current - Maximum per Contact
20.0A
Lighted Connector
No
Specialty
Pin and Sleeve
GFCI
No
Receptacle Type
Single
Locking Blade
No
Flange
Yes
Product Name
Watertite

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.