Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Woodhead Standard Circular Connector P&S 3P4W 20A/ 3Ph 480V Rec.Splf 1301500148

Standard Circular Connector P&S 3P4W 20A/ 3Ph 480V Rec.Splf (Discontinued)

  • Mfr # 1301500148
  • Zoro # G805788124
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1301500148
Zoro #
G805788124
UPC #
-
Country of Origin
Germany

Details

Item
Watertite Receptacle
Maximum Voltage
480 V
IP Rating
IP67
Current
20 A
Current Rating
20 A
Series
130150
Connector Type
Female
Max. Voltage
480V
Type
Receptacle
Standards
UL E145923
Features
Flanged; Flip Lid
Flip Lid
Yes
GFCI
No
Specialty
Pin and Sleeve
Voltage - Maximum
3Ø 480V
Receptacle Type
Single
Current - Maximum per Contact
20.0A
Lighted Connector
No
Product Name
Watertite
UL
E145923
Poles
3-pole/4-wire
Flange
Yes
Locking Blade
Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.