Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Woodhead Standard Circular Connector P&S 3P4W 60A/ 3P 250V Plug Splf 1301500205

Standard Circular Connector P&S 3P4W 60A/ 3P 250V Plug Splf (Discontinued)

  • Mfr # 1301500205
  • Zoro # G805788445
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1301500205
Zoro #
G805788445
UPC #
-
Country of Origin
Germany

Details

Item
Male Connector
Maximum Voltage
250 V
Current
60 A
Connector Type
Male
Current Rating
60 A
Max. Voltage
250V

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.