Standard Circular Connector Qc 4P M/Mfe St/St Sk 2M 10/4
Mfr # 1300640187
Zoro # G805788919
product price: $187.99
/ea
Free Shipping & Returns
Key Features
Insulation Material
PVC
Maximum Voltage
600 V
Current
25 A
Maximum Operating Temperature
105 Degrees C
Connector Type
Female-Male
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1300640187
Zoro #
G805788919
UPC #
-
Country of Origin
Mexico
Dimensions
Length
6.56 ft
Details
Item
Female-Male Connector
Insulation Material
PVC
Maximum Voltage
600 V
Current
25 A
Maximum Operating Temperature
105 Degrees C
Connector Type
Female-Male
Color
Gray
Material
PVC
Standards
UL E258922
Current Rating
25 A
Contact Finish
Gold Plated
Wire Range
10 AWG
Max. Temp.
105°C
Max. Voltage
600V
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.